Product details
- 1 1/8" Shaft Diameter
- 1.595" Housing Bore Diameter
- 0.240" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type VR1
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
features
- Seals for dirt exclusion
- Will run against case of seal or housing
- Hand fitted, no housing required
Specifications
Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
Temperature Range [Max] | 400 °F |
Seal Application | Dirt Exclusion |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
Spring Material | None |
Overall Width | 0.19 in, 7.5 mm |
Inch/Metric | Metric |
Lip Style | External |
Operating Temperature [Min] | -5 °F |
Pressure | 10 psi |
Shoulder Width | 1.595 in |
Operating Temperature [Max] | 390 °F |
Pressure [Max] | 10 psi |
Shaft Dia. | 1.125 in |
Seal Design | Molded Design |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. [Max] | 1.14 in, 29 mm |
Cross Section | 0.24 in, 6 mm |
Case Construction | All Rubber |
Pressure Differential [Max] | 4.35 psi |
Lip Type | Face Seal |
Construction | VR1 |
Installation | Streched On Shaft |
Seal Material | Fluoro Rubber (FKM) |
Shaft Dia. [Min] | 1.06 in, 27 mm |
I.D. | 0.98 in, 25 mm |
Weight | 0.057 LB |
EAN or UPC | 85311044226 |