Product details
- 1 1/4" Shaft Diameter
- 1.720" Housing Bore Diameter
- 0.240" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type VR1
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
features
- Seals for dirt exclusion
- Will run against case of seal or housing
- Hand fitted, no housing required
Specifications
Temperature Range [Max] | 400 °F |
Lip Type | Face Seal |
Operating Temperature [Max] | 390 °F |
Pressure [Max] | 10 psi |
Overall Width | 0.19 in, 7.5 mm |
Spring Material | None |
Inch/Metric | Metric |
Pressure Differential [Max] | 4.35 psi |
Cross Section | 0.24 in, 6 mm |
Shaft Dia. [Max] | 1.3 in, 33 mm |
Case Construction | All Rubber |
Design | VR1 |
Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
Cover/Compensation Ring/Plate Required | No |
Construction | VR1 |
Installation | Streched On Shaft |
Shaft Dia. [Min] | 1.22 in, 31 mm |
Temperature Range [Min] | -40 °F |
Shoulder Width | 1.72 in |
Lip Style | External |
I.D. | 1.14 in, 29 mm |
Pressure | 10 psi |
Shaft Dia. | 1.25 in |
Operating Temperature [Min] | -5 °F |
Seal Application | Dirt Exclusion |
Seal Design | Molded Design |
Surface Speed [Nom] | 1,600 ft/min |
Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
Seal Material | Fluoro Rubber (FKM) |
Weight | 0.09 LB |
EAN or UPC | 85311044301 |