Skip to content Skip to navigation menu
V-Rings

400505

V-Rings
Item #100916129
  • 2" Shaft Diameter
  • 2.590" Housing Bore Diameter
  • 0.430" Width
  • V = Longlife (Fluoroelastomers) (Viton)
  • Type VR2
  • Face Seal Shaft Seal
+ Show More + Show Less
V-Rings
    Shipment Options
  • 2" Shaft Diameter
  • 2.590" Housing Bore Diameter
  • 0.430" Width
  • V = Longlife (Fluoroelastomers) (Viton)
  • Type VR2

description

  • All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.

features

  • Seals for dirt exclusion
  • Will run against case of seal or housing
  • Hand fitted, no housing required
Misalignment & Runout (In. @ Feet Per Minute) 1-4 ° @2400, 5 ° @3000
Shaft Dia. [Min] 1.89 in, 48 mm
Cross Section 0.43 in, 11 mm
Inch/Metric Metric
Lip Material V = Longlife (Fluoroelastomers) (Viton)
Seal Material Fluoro Rubber (FKM)
Cover/Compensation Ring/Plate Required No
Lip Type Face Seal
Overall Width 0.37 in, 13 mm
Operating Temperature [Max] 390 °F
Shaft Dia. 2 in
Seal Application Dirt Exclusion
Spring Material None
Shaft Dia. [Max] 2.09 in, 53 mm
Lip Style External
Installation Streched On Shaft
Shoulder Width 2.59 in
Temperature Range [Max] 400 °F
Case Construction All Rubber
Pressure Differential [Max] 4.35 psi
I.D. 1.77 in, 45 mm
Pressure 10 psi
Temperature Range [Min] -40 °F
Construction VR2
Pressure [Max] 10 psi
Seal Design Molded Design
Operating Temperature [Min] -5 °F
Weight 0.067 LB
EAN or UPC 85311044523
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison