Product details
- 4 5/8" Shaft Diameter
- 5.455" Housing Bore Diameter
- 0.610" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type VR2
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
features
- Seals for dirt exclusion
- Will run against case of seal or housing
- Hand fitted, no housing required
Specifications
Surface Speed [Nom] | 1,600 ft/min |
Pressure Differential [Max] | 4.35 psi |
Operating Temperature [Max] | 390 °F |
Overall Width | 0.52 in, 18 mm |
Shaft Dia. | 4.625 in |
Seal Material | Fluoro Rubber (FKM) |
Construction | VR2 |
Lip Style | External |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Shoulder Width | 5.455 in |
Operating Temperature [Min] | -5 °F |
Installation | Streched On Shaft |
Pressure | 10 psi |
Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
Pressure [Max] | 10 psi |
Shaft Dia. [Min] | 4.53 in, 115 mm |
Seal Application | Dirt Exclusion |
Lip Type | Face Seal |
Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
Seal Design | Molded Design |
Shaft Dia. [Max] | 4.92 in, 125 mm |
I.D. | 4.25 in, 108 mm |
Spring Material | None |
Cover/Compensation Ring/Plate Required | No |
Case Construction | All Rubber |
Cross Section | 0.61 in, 15.5 mm |
Temperature Range [Max] | 400 °F |
Weight | 0.328 LB |
EAN or UPC | 85311045001 |