Product details
- 7 1/2" Shaft Diameter
- 8.440" Housing Bore Diameter
- 0.710" Width
- Nitrile
- Type VR2
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
features
- Seals for dirt exclusion
- Will run against case of seal or housing
- Hand fitted, no housing required
Specifications
Shaft Dia. | 7.5 in |
Overall Width | 0.59 in, 20.5 mm |
Pressure Differential [Max] | 4.35 psi |
Cross Section | 0.71 in, 18 mm |
Case Construction | All Rubber |
Shoulder Width | 8.44 in |
Seal Material | Nitrile Rubber (NBR) |
Seal Design | Molded Design |
Lip Style | External |
Operating Temperature [Min] | -40 °F |
Design | VR2 |
Surface Speed [Nom] | 1,600 ft/min |
Cover/Compensation Ring/Plate Required | No |
Spring Material | None |
Pressure | 10 psi |
Construction | VR2 |
Installation | Streched On Shaft |
Lip Type | Face Seal |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
I.D. | 6.73 in, 171 mm |
Temperature Range [Max] | 225 °F |
Shaft Dia. [Min] | 7.28 in, 185 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
Pressure [Max] | 10 psi |
Seal Application | Dirt Exclusion |
Operating Temperature [Max] | 210 °F |
Lip Material | Nitrile |
Shaft Dia. [Max] | 7.68 in, 195 mm |
Weight | 0.539 LB |
EAN or UPC | 85311045407 |