Product details
- 0.9380" Shaft Diameter
- 1 1/4" Housing Bore
- 0.156" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Lip Material | Nitrile |
Housing Bore | 2.047 in |
Shaft Dia. | 1.575 in |
Temp Description | Block Vee |
Inch/Metric | Inch |
Pressure | 4000 psi |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Construction | SC (CR) |
Lip Type | Block Vee |
Weight | 0.079 LB |
EAN or UPC | 85311048408 |