Product details
- Radial Shaft Seal
- Radial Shaft Seal
- 40 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 7 mm Width
Specifications
Family Name | Single Lip With Spring Shaft Seal |
Lip Material | Fluoroelastomer - Viton |
Surface Speed [Nom] | 1,857 ft/min |
Pressure | 10 psi |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Bonded Design |
Temperature Range [Max] | 400 °F |
Lip Type | Single Lip w/Spring |
Seal Width | 7 mm |
Construction | CRW1 |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Shaft Dia. | 40.0000 mm |
Housing Bore Dia. | 52 mm |
Case Construction | Steel Case w/o Inner Case |
Seal Application | General Purpose |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Style | Internal |
Weight | 0.17 KG |
EAN or UPC | 85311016094 |