Chicago Rawhide
40X52X7 HMS5 RG
Rubber Covered Single Lip Shaft Seal with Spring
Item #100913859
each
Product details
- Radial Shaft Seal
- 40 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 7 mm Width
Specifications
Lip Style | Internal |
Construction | HMS5 |
Temperature Range [Max] | 230 °F |
Inch/Metric | Metric |
Seal Width | 7 mm |
Housing Bore Dia. | 52 mm |
Lip Material | Nitrile |
Lip Type | Single Lip w/Spring |
Temperature Range [Min] | -22 °F |
Case Construction | Rubber Covered Steel Case |
Seal Design | Molded Design |
Cover/Compensation Ring/Plate Required | No |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 40.0000 mm |
Seal Application | General Purpose |
Weight | 0.039 LB |
EAN or UPC | 7316572033685 |