Product details
- 40 mm Shaft Diameter
- 55 mm Housing Bore Diameter
- 7 mm Width
- Nitrile
- Type HMS4
description
- CRW1. Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
Specifications
Lip Type | Single Lip w/Spring |
Spring Material | Carbon Steel Garter |
Inch/Metric | Metric |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
Temperature Range [Max] | 225 °F |
Housing Bore Dia. | 55 mm |
Lip Material | Nitrile |
Seal Design | Molded Design |
Cover/Compensation Ring/Plate Required | No |
Surface Speed [Nom] | 3,600 ft/min |
Seal Application | General Purpose |
Shaft Dia. | 40 mm |
Case Construction | Rubber Covered Steel Case |
Pressure | 10 psi |
Temperature Range [Min] | -40 °F |
Construction | HMS4 |
Lip Style | Internal |
Weight | 0.054 LB |
EAN or UPC | 85311086509 |