Product details
- Metric Seal
- 40 mm x 55 mm x 8 mm
- Nitrile
- Single Lip w/Spring
- Style CRW1
Specifications
Case Construction | Steel Case w/o Inner Case |
Inch/Metric | Metric |
Family Name | Single Lip With Spring Shaft Seal |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 55 mm |
Lip Type | Single Lip w/Spring |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Temperature Range [Min] | -22 °F |
Seal Application | General Purpose |
Seal Width | 8 mm |
Seal Design | Bonded Design |
Temperature Range [Max] | 230 °F |
Shaft Dia. | 40.0000 mm |
Construction | CRW1 |
Lip Material | Nitrile |
Pressure | 10 psi |
Surface Speed [Nom] | 1,857 ft/min |
Weight | 0.068 LB |
EAN or UPC | 85311016131 |