- 4 in Shaft Diameter
- 6 in Housing Bore Diameter
Lip Type | Unitized One Piece Design w/Three Sealing Lips |
Seal Design | Assembled Design |
Seal Application | Heavy Duty |
Temp Description | w/Three Sealing Lips |
Operating Temperature [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Lubricant | Oil |
Inch/Metric | Inch |
Lip Style | Internal |
Pressure | 2 psi |
Operating Temperature [Max] | 210 °F |
Shaft Dia. | 4 in, 111 mm |
Lip Material | Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
Case Construction | Steel Case w/Inner Case |
Spring Material | Carbon Steel Garter |
Construction | SCOT1 |
Overall Width | 1 in, 26 mm |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 6 in, 152 mm |
Design | SCOT1 |
Seal Material | Nitrile Rubber (NBR) |
Weight | 0.884 LB |
EAN or UPC | 85311035606 |