Product details
- 3" Shaft Diameter
- 3.438" Housing Bore Diameter
- .063" Wide Back-up Washer
Specifications
Shaft Dia. | 3 in |
Construction | Buw |
Housing Bore Dia. | 3.438 in |
Inch/Metric | Inch |
Weight | 0.095 LB |
EAN or UPC | 85311047050 |
Have an account? Sign in
Shaft Dia. | 3 in |
Construction | Buw |
Housing Bore Dia. | 3.438 in |
Inch/Metric | Inch |
Weight | 0.095 LB |
EAN or UPC | 85311047050 |