- 4.5 in Shaft Diameter
- 6.44 in Housing Bore Diameter
Case Construction | Steel Case w/Inner Case |
Operating Temperature [Min] | -40 °F |
Spring Material | Carbon Steel Garter |
Inch/Metric | Inch |
Housing Bore Dia. | 6.44 in, 163.6 mm |
Pressure | 2 psi |
Lip Style | Internal |
Shaft Dia. | 4.5 in, 114.3 mm |
Lip Type | Unitized One Piece Design w/Three Sealing Lips |
Lubricant | Oil |
Operating Temperature [Max] | 210 °F |
Lip Material | Nitrile |
Seal Design | Assembled Design |
Seal Application | Heavy Duty |
Construction | SCOT1 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
Overall Width | 0.94 in, 23.83 mm |
Temperature Range [Min] | -40 °F |
Temp Description | w/Three Sealing Lips |
Temperature Range [Max] | 250 °F |
Seal Material | Nitrile Rubber (NBR) |
Weight | 1.178 LB |
EAN or UPC | 85311036177 |