Chicago Rawhide
45X62X8 HMS5 RG
Rubber Covered Single Lip Shaft Seal with Spring
Item #100914157
each
Product details
- Metric Seal
- 45 mm x 62 mm x 8 mm
- Nitrile
- Single Lip w/Spring
- Style HMS5
Specifications
Inch/Metric | Metric |
Construction | HMS5 |
Temperature Range [Min] | -22 °F |
Seal Design | Molded Design |
Seal Width | 8 mm |
Housing Bore Dia. | 62 mm |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Single Lip w/Spring |
Case Construction | Rubber Covered Steel Case |
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 45.0000 mm |
Lip Material | Nitrile |
Temperature Range [Max] | 230 °F |
Seal Application | General Purpose |
Weight | 0.05 LB |
EAN or UPC | 7316572034125 |