- 4 in Shaft Diameter
- 6 in Housing Bore Diameter
Case Construction | Steel Case w/Inner Case |
Temperature Range [Min] | -40 °F |
Lubricant | Oil |
Seal Application | Heavy Duty |
Lip Type | Unitized One Piece Design w/Three Sealing Lips |
Temperature Range [Max] | 250 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
Lip Material | Nitrile |
Temp Description | w/Three Sealing Lips |
Shaft Dia. | 4 in, 117 mm |
Surface Speed [Nom] | 2,000 ft/min |
Overall Width | 1 in, 26 mm |
Operating Temperature [Max] | 210 °F |
Construction | SCOT1 |
Spring Material | Carbon Steel Garter |
Seal Design | Assembled Design |
Lip Style | Internal |
Housing Bore Dia. | 6 in, 152 mm |
Operating Temperature [Min] | -40 °F |
Pressure | 2 psi |
Inch/Metric | Inch |
Seal Material | Nitrile Rubber (NBR) |
Weight | 0.969 LB |
EAN or UPC | 85311036405 |