
- 4 in Shaft Diameter
- 6 in Housing Bore Diameter
Shaft Dia. | 4 in, 117 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
Lip Style | Internal |
Construction | Oilbath |
Lip Type | Triple Lip w/One Spring |
Case Construction | Steel Case w/Inner Case |
Overall Width | 1 in, 27 mm |
Pressure | 2 psi |
Operating Temperature [Min] | -40 °F |
Temperature Range [Min] | -40 °F |
Lip Material | Nitrile |
Housing Bore Dia. | 6 in, 168 mm |
Temperature Range [Max] | 250 °F |
Seal Application | Heavy Duty |
Inch/Metric | Inch |
Seal Design | Assembled Design |
Spring Material | Carbon Steel Garter |
Operating Temperature [Max] | 210 °F |
Seal Material | Nitrile Rubber (NBR) |
Weight | 1.246 LB |
EAN or UPC | 85311036429 |
