Product details
- 4 in Shaft Diameter
- 5 in Housing Bore Diameter
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
Specifications
Case Design | Metal Case, Inner Case |
Spring Material | Carbon Steel Garter |
Lip Style | Internal |
Overall Width | 12 mm |
Pressure | 10 psi |
Construction | CRWH1 |
Housing Bore Dia. | 5 in, 146 mm |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Surface Speed [Nom] | 3,600 ft/min |
Cover/Compensation Ring/Plate Required | No |
Speed | 0.07 ft/min |
Family Name | Single Lip With Spring Shaft Seal |
Operating Temperature [Min] | -40 °F |
Design | CRWH1 |
Case Construction | Steel Case w/Inner Case |
Seal Design | Assembled Design |
Lip Type | Single Lip |
Operating Temperature [Max] | 210 °F |
Lip Material | Nitrile Rubber (NBR) |
Seal Application | General Purpose |
Shaft Dia. | 4 in, 120 mm |
Temperature Range [Max] | 225 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
Seal Width | 0.5 in |
Installation | Housing Press Fit |
Lubricant | Oil or Grease |
Weight | 0.571 LB |
EAN or UPC | 85311036641 |