Skip to content Skip to navigation menu
Nitrile Rubber Single Lip Shaft Seal

4914

Nitrile Rubber Single Lip Shaft Seal
Item #100912645
  • 0.5 in Shaft Diameter
  • 0.82 in Housing Bore Diameter
  • 0.16 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • Inch
Nitrile Rubber Single Lip Shaft Seal
    Shipment Options
  • 0.5 in Shaft Diameter
  • 0.82 in Housing Bore Diameter
  • 0.16 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • Inch

applications

  • Install with lip facing outward for maximum dirt exclusion
  • Conveyor rollers and vehicle wheels

caution

  • Not generally for oil retention
Pressure 3 psi
Lip Style Internal
Lip Material Nitrile Rubber (NBR)
Overall Width 0.16 in, 3.96 mm
Installation Housing Press Fit
Seal Width 0.156 in
Case Construction Steel Case w/o Inner Case
Operating Temperature [Max] 210 °F
Seal Design Bonded Design
Speed 0.02 ft/min
Operating Temperature [Min] -40 °F
Design HM14
Spring Material None
Seal Application Dirt Exclusion And Grease Retention At Slower Speeds
Construction HM14
Misalignment & Runout (In. @ Feet Per Minute) 0.010@500, 0.005@2000
Inch/Metric Inch
Case Material Steel
Temperature Range [Min] -65 °F
Lubricant Grease
Pressure [Max] 3 psi
Cover/Compensation Ring/Plate Required No
Housing Bore Dia. 0.82 in, 20.83 mm
Shaft Dia. 0.5 in, 12.7 mm
Case Design metal case
Temperature Range [Max] 225 °F
Lip Type Single Lip
Surface Speed [Nom] 2,000 ft/min
Weight 0.038 LB
EAN or UPC 85311003292
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison