Skip to content Skip to navigation menu
Chicago Rawhide504265

504265

Nitrile Rubber Hydraulic Seal
Item #100748313
  • 1.13 in Shaft Diameter
  • 1.63 in Housing Bore Diameter
Chicago Rawhide504265
    Shipment Options
  • 1.13 in Shaft Diameter
  • 1.63 in Housing Bore Diameter
Lip Material Nitrile
Construction SC (CR)
Installation Housing Press Fit
Lip Type Double Lip Wiper/Seal
Lubricant Oil or Grease
Temp Description Wiper - Scraper
Inch/Metric Inch
Case Design metal case
Housing Bore 1.624 in
Pressure N/A
Housing Bore Dia. 1.63 in, 41.35 mm
Temperature Range [Max] 225 °F
Operating Temperature [Min] -40 °F
Operating Temperature [Max] 210 °F
Shaft Dia. 1.13 in, 28.58 mm
Seal Material Nitrile Rubber (NBR)
Design SC
Temperature Range [Min] -65 °F
Weight 0.092 LB
EAN or UPC 85311048101
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison