- 1.38 in Shaft Diameter
- 1.87 in Housing Bore Diameter
Lubricant | Oil or Grease |
Design | SC |
Temp Description | Wiper - Scraper |
Seal Material | Nitrile Rubber (NBR) |
Construction | SC (CR) |
Lip Material | Nitrile |
Lip Type | Double Lip Wiper/Seal |
Housing Bore Dia. | 1.87 in, 47.6 mm |
Shaft Dia. | 1.38 in, 34.93 mm |
Case Design | metal case |
Inch/Metric | Inch |
Operating Temperature [Min] | -40 °F |
Housing Bore | 1.874 in |
Operating Temperature [Max] | 210 °F |
Temperature Range [Max] | 225 °F |
Installation | Housing Press Fit |
Pressure | N/A |
Temperature Range [Min] | -65 °F |
Weight | 0.079 LB |
EAN or UPC | 85311048125 |