Product details
- Radial Shaft Seal
- 50 mm Shaft Diameter
- 70 mm Housing Bore Diameter
- 8 mm Width
Specifications
Lip Style | Internal |
Inch/Metric | Metric |
Housing Bore Dia. | 70 mm |
Seal Design | Bonded Design |
Misalignment & Runout (In. @ Feet Per Minute) | [email protected], [email protected] |
Lip Material | Nitrile |
Construction | CRW1 |
Shaft Dia. | 50.0000 mm |
Temperature Range [Min] | -22 °F |
Seal Application | General Purpose |
Temperature Range [Max] | 230 °F |
Cover/Compensation Ring/Plate Required | No |
Spring Material | Carbon Steel Garter |
Family Name | Single Lip With Spring Shaft Seal |
Pressure | 10 psi |
Lip Type | Single Lip w/Spring |
Case Construction | Steel Case w/o Inner Case |
Surface Speed [Nom] | 2,321 ft/min |
Seal Width | 8 mm |
Weight | 0.08 LB |
EAN or UPC | 85311021807 |