Product details
- Metric Seal
- 50 mm x 72 mm x 8 mm
- Nitrile
- Single Lip w/Spring
- Style CRW1
description
- CRW1 Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
features
- Most economical of general-purpose seals
Specifications
Lip Material | Nitrile |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Max] | 230 °F |
Temperature Range [Min] | -22 °F |
Inch/Metric | Metric |
Lip Style | Internal |
Surface Speed [Nom] | 2,321 ft/min |
Case Construction | Steel Case w/o Inner Case |
Shaft Dia. | 50.0000 mm |
Lip Type | Single Lip w/Spring |
Family Name | Single Lip With Spring Shaft Seal |
Construction | CRW1 |
Seal Application | General Purpose |
Pressure | 10 psi |
Housing Bore Dia. | 72 mm |
Seal Design | Bonded Design |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Weight | 0.095 LB |
EAN or UPC | 85311021838 |