Product details
- Radial Shaft Seal
- 55 mm Shaft Diameter
- 80 mm Housing Bore Diameter
- 8 mm Width
Specifications
Lip Type | Single Lip w/Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Case Construction | Steel Case w/o Inner Case |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 55.0000 mm |
Temperature Range [Max] | 230 °F |
Housing Bore Dia. | 80 mm |
Seal Application | General Purpose |
Construction | CRW1 |
Family Name | Single Lip With Spring Shaft Seal |
Spring Material | Carbon Steel Garter |
Seal Width | 8 mm |
Inch/Metric | Metric |
Lip Material | Nitrile |
Pressure | 10 psi |
Lip Style | Internal |
Seal Design | Bonded Design |
Temperature Range [Min] | -22 °F |
Weight | 0.138 LB |
EAN or UPC | 85311024198 |