Product details
- 56 mm Shaft Diameter
- 69 mm Housing Bore
- 7.100 mm Width
- Nitrile
Specifications
Housing Bore | 69 mm |
Inch/Metric | Metric |
Construction | SC (CR) |
Pressure | N/A |
Shaft Dia. | 56 mm |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -65 °F |
Lip Type | Double Lip Wiper/Seal |
Lip Material | Nitrile |
Weight | 0.102 LB |
EAN or UPC | 85311048439 |