Product details
- 2.362" Shaft Diameter
- 2.948" Housing Bore
- 0.281" Width
- Nitrile
- Shaft Seal
Specifications
Temperature Range [Max] | 200 °F |
Shaft Dia. | 2.362 in |
Inch/Metric | Inch |
Lip Material | Nitrile |
Housing Bore | 2.948 in |
Temp Description | Back-up Washer |
Construction | SC (CR) |
Pressure | N/A |
Lip Type | Double Lip Wiper/Seal |
Temperature Range [Min] | -65 °F |
Weight | 0.122 LB |
EAN or UPC | 85311048361 |