Product details
- 60 mm Shaft Diameter
- 75 mm Housing Bore Diameter
- 8 mm Width
- Nitrile
- Type HMSA7
description
- Dual lip design without inner cases.
Specifications
Housing Bore Dia. | 75 mm |
Lip Style | Internal |
Inch/Metric | Metric |
Spring Material | Carbon Steel Garter |
Seal Application | Light Dirt Exclusion |
Shaft Dia. | 60 mm |
Pressure | 10 psi |
Cover/Compensation Ring/Plate Required | No |
Surface Speed [Nom] | 3,600 ft/min |
Temperature Range [Min] | -65 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Material | Nitrile |
Seal Design | Molded Design |
Construction | HMSA7 |
Case Construction | Rubber Covered Steel Case |
Temperature Range [Max] | 225 °F |
Lip Type | Dual Lip w/One Spring |
Weight | 0.072 LB |
EAN or UPC | 85311992671 |