Product details
- Single Row Radial Bearing, 28 mm ID x 68 mm OD x 18 mm Wide, Double Sealed With Snap Ring Groove (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
Specifications
Enclosure | Double Sealed |
Outer Ring Width | 18 mm |
Origin | Single Row Radial |
Cage Type | Metal |
Material | Steel |
Cage Material | Steel |
Preload Level | None |
Precision Level | Standard (ABEC 1) |
Capacity | Standard Capacity |
O.D. | 68 mm |
Precision | Standard |
Seal Type | Contact Seals |
Snap Ring | Snap Ring Groove Only |
Locking Device | No Locking Device |
Radial Internal Clearance | Normal |
Bore Type | Round Bore |
Temperature Range [Max] | 200 °F |
No. in Set | Single Bearing |
O.D. Type | Straight w/ Groove |
Inner Ring Width | 18 mm |
Radial Internal Clearance Specification | Normal Clearance |
Contact Angle | 0° |
Lubricant | General Purpose |
Temperature Range [Min] | -30 °F |
I.D. | 28 mm |
Inch/Metric | Metric Bore |
Bearing Type | Radial |
Seal Material | Rubber |
Ball Material | Steel |
Rows of Balls | Single |
Weight | 0.65 LB |
EAN or UPC | 85311228756 |