Product details
- Single Row Radial Bearing, 25 mm ID x 62 mm OD x 17 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
Specifications
Capacity | Standard Capacity |
Cage Material | Steel |
Inner Ring Width | 17 mm |
Rows of Balls | Single |
Outer Ring Width | 17 mm |
Cage Type | Metal |
Lubricant | Oil Preservative |
Origin | Single Row Radial |
Bearing Type | Radial |
I.D. | 25 mm |
Contact Angle | 0° |
No. in Set | Single Bearing |
Seal Type | Unsealed |
Radial Internal Clearance Specification | Normal Clearance |
Snap Ring | With Snap Ring |
Precision Level | Standard (ABEC 1) |
Material | Steel |
Inch/Metric | Metric Bore |
Ball Material | Steel |
Seal Material | None |
Bore Type | Round Bore |
O.D. | 62 mm |
Precision | Standard |
Radial Internal Clearance | Normal |
Locking Device | No Locking Device |
Preload Level | None |
Enclosure | Open |
O.D. Type | Straight w/ Snap Ring |
Weight | 0.53 LB |
EAN or UPC | 85311069571 |