Product details
- Separator Filter Dryer
- 110 Volt
- 40 - 80 SCFM
- w/Oil Separator
description
- The SFD (Oil Separator-Filter-Dryer) is a reliable, compact-unitized dryer system that is easy to install. Maintenance is straightforward with accessible valves and two spin-on desiccant cartridges.
applications
- Any facility where an uninterrupted supply of clean, dry, compressed air is critical
- Clean or dirty environments
- High or low operating temperatures
- Manufacturing
- Woodworking
- Dust collectors
- Batch mixing plants
- Dry cleaning
- Printing
features
- Practical, reliable, cost-effective solution
- Three-in-one duplex system removes oil, contaminants and moisture
- Typically requires less than 10% of air for regeneration
- Achieves a -40 °F pressure dew point for flow rates of up to 40 cfm
- Can be mounted on small air compressors or at point of use
- Straightforward design provides reliable, long term operation
- Internal filtration system
- No fans, condensers or condensate drain
Specifications
Air Flow Rate | 40 to 80 scfm |
Item Description | SFD 110 volt |
Has Oil Separator | Yes |
Weight | 48.182 LB |
EAN or UPC | 85311383981 |