Product details
- 0.4380" Shaft Diameter
- 0.6880" Housing Bore
- 1/8" Width
- Nitrile
- Block Vee
Specifications
Lip Material | Nitrile |
Housing Bore Dia. | 0.69 in, 17.48 mm |
Shaft Dia. | 0.44 in, 11.13 mm |
Operating Temperature [Max] | 210 °F |
Inch/Metric | Inch |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Overall Width | 0.13 in, 3.18 mm |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -65 °F |
Temp Description | Block Vee |
Seal Material | Nitrile Rubber (NBR) |
Pressure | 4000 psi |
Case Design | All-Rubber Seal |
Installation | Groove Fit |
Operating Temperature [Min] | -40 °F |
Construction | BV |
Housing Bore | 0.688 in |
Weight | 0.057 LB |
EAN or UPC | 85311078412 |