Product details
- 2" Shaft Diameter
- 2 3/8" Housing Bore
- 0.188" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Pressure | 4000 psi |
Temperature Range [Min] | -65 °F |
Lip Material | Duralip (Carboxylated Nitrile) |
Housing Bore | 2.375 in |
Temperature Range [Max] | 225 °F |
Inch/Metric | Inch |
Construction | BV |
Temp Description | Block Vee |
Shaft Dia. | 2 in |
Weight | 0.062 LB |
EAN or UPC | 85311078443 |