- 7/8" Shaft Diameter
- 1 1/8" Housing Bore
- 1/8" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 3 in, 76.2 mm |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Pressure [Max] | 4000 psi |
| Seal Material | Carboxylated Nitrile Rubber (XNBR) |
| Temp Description | Block Vee |
| Overall Width | 0.22 in, 5.56 mm |
| Installation | Groove Fit |
| Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
| Lip Type | Block Vee |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 3.44 in, 87.33 mm |
| Housing Bore | 3.438 in |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Case Design | All-Rubber Seal |
| Construction | Block Vee - D |
| Pressure | 4000 psi |
| Weight | 0.07 LB |
| EAN or UPC | 85311078450 |

