Product details
- 4" Shaft Diameter
- 4 1/2" Housing Bore
- 1/4" Width
- Nitrile
- Block Vee
Specifications
Shaft Dia. | 4 in |
Temperature Range [Min] | -65 °F |
Temp Description | Block Vee |
Temperature Range [Max] | 225 °F |
Pressure | 4000 psi |
Inch/Metric | Inch |
Housing Bore | 4.5 in |
Lip Material | Nitrile |
Construction | BV |
Weight | 0.157 LB |
EAN or UPC | 85311078467 |