Product details
- 5" Shaft Diameter
- 5.4950" Housing Bore
- 0.281" Width
- Nitrile
- Double Lip Rod Wiper
Specifications
Design | WS |
Inch/Metric | Inch |
Overall Width | 0.28 in, 7.14 mm |
Housing Bore | 5.495 in |
Case Design | All-Rubber Seal |
Seal Material | Nitrile Rubber (NBR) |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -65 °F |
Installation | Stepped Groove |
Operating Temperature [Max] | 210 °F |
Lubricant | Oil or Grease |
Housing Bore Dia. | 5.49 in, 139.57 mm |
Shaft Dia. | 5 in, 127 mm |
Lip Material | Nitrile |
Construction | WS |
Operating Temperature [Min] | -40 °F |
Temp Description | Double Lip Rod Wiper |
Weight | 0.318 LB |
EAN or UPC | 85311078733 |