Product details
- 2 1/8" Shaft Diameter
- 2 1/2" Housing Bore
- 0.188" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Housing Bore | 2.5 in |
Temperature Range [Min] | -65 °F |
Pressure | 4000 psi |
Temperature Range [Max] | 225 °F |
Temp Description | Block Vee |
Shaft Dia. | 2.125 in |
Construction | BV |
Inch/Metric | Inch |
Lip Material | Duralip (Carboxylated Nitrile) |
Weight | 0.049 LB |
EAN or UPC | 85311078788 |