Product details
- 5/8" Shaft Diameter
- 7/8" Housing Bore
- 1/8" Width
- Nitrile
- Block Vee
Specifications
Construction | BV |
Inch/Metric | Inch |
Shaft Dia. | 0.625 in |
Housing Bore | 0.875 in |
Temp Description | Block Vee |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -65 °F |
Pressure | 4000 psi |
Lip Material | Nitrile |
Weight | 0.057 LB |
EAN or UPC | 85311078795 |