Product details
- 0.5630" Shaft Diameter
- 0.8130" Housing Bore
- 1/8" Width
- Nitrile
- Block Vee
Specifications
Lip Material | Nitrile |
Housing Bore | 0.813 in |
Pressure | 4000 psi |
Inch/Metric | Inch |
Construction | BV |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -65 °F |
Shaft Dia. | 0.563 in |
Temp Description | Block Vee |
Weight | 0.052 LB |
EAN or UPC | 85311078818 |