Product details
- 0.3130" Shaft Diameter
- 0.5630" Housing Bore
- 1/8" Width
- Nitrile
- Block Vee
Specifications
Inch/Metric | Inch |
Temperature Range [Min] | -65 °F |
Construction | BV |
Lip Material | Nitrile |
Shaft Dia. | 0.313 in |
Pressure | 4000 psi |
Temp Description | Block Vee |
Housing Bore | 0.563 in |
Temperature Range [Max] | 225 °F |
Weight | 0.052 LB |
EAN or UPC | 85311078894 |