Product details
- 0.8130" Shaft Diameter
- 1.0630" Housing Bore
- 1/8" Width
- Nitrile
- Block Vee
Specifications
Shaft Dia. | 0.813 in |
Inch/Metric | Inch |
Temperature Range [Min] | -65 °F |
Lip Type | Block Vee |
Construction | BV |
Lip Material | Nitrile |
Pressure | 4000 psi |
Temp Description | Block Vee |
Housing Bore | 1.063 in |
Temperature Range [Max] | 225 °F |
Weight | 0.057 LB |
EAN or UPC | 85311078931 |