Product details
- 0.9380" Shaft Diameter
- 1.1880" Housing Bore
- 1/8" Width
- Nitrile
- Block Vee
Specifications
Construction | BV |
Temp Description | Block Vee |
Temperature Range [Max] | 225 °F |
Housing Bore | 1.188 in |
Lip Material | Nitrile |
Temperature Range [Min] | -65 °F |
Lip Type | Block Vee |
Pressure | 4000 psi |
Inch/Metric | Inch |
Shaft Dia. | 0.938 in |
Weight | 0.057 LB |
EAN or UPC | 85311078955 |