Product details
- 1.0630" Shaft Diameter
- 1 3/8" Housing Bore
- 0.156" Width
- Nitrile
- Block Vee
Specifications
Temperature Range [Max] | 225 °F |
Lip Material | Nitrile |
Housing Bore | 1.375 in |
Temp Description | Block Vee |
Lip Type | Block Vee |
Temperature Range [Min] | -65 °F |
Inch/Metric | Inch |
Pressure | 4000 psi |
Construction | Block Vee - R |
Shaft Dia. | 1.063 in |
Weight | 0.057 LB |
EAN or UPC | 85311078979 |