Skip to content Skip to navigation menu


711816

Hydraulic/ Pneumatic Shaft Seal Block Vee

Item #100748346
each
    Shipment Options

Product details

  • 1 1/8" Shaft Diameter
  • 1.4380" Housing Bore
  • 0.156" Width
  • Nitrile
  • Block Vee

Specifications

Inch/Metric Inch
Housing Bore Dia. 1.44 in, 36.53 mm
Lubricant Mineral Based Oil Or Grease (Slower Speed)
Operating Temperature [Min] -40 °F
Temp Description Block Vee
Installation Groove Fit
Case Design All-Rubber Seal
Construction Block Vee - R
Housing Bore 1.438 in
Shaft Dia. 1.13 in, 28.58 mm
Temperature Range [Min] -65 °F
Lip Type Block Vee
Pressure 4000 psi
Operating Temperature [Max] 210 °F
Overall Width 0.16 in, 3.96 mm
Lip Material Nitrile
Seal Material Nitrile Rubber (NBR)
Temperature Range [Max] 225 °F
Weight 0.07 LB
EAN or UPC 85311078986
Close Compare List Open Compare List Toggle

Product Comparison