Product details
- 1 5/8" Shaft Diameter
- 2" Housing Bore
- 0.188" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Shaft Dia. | 1.625 in |
Lip Material | Duralip (Carboxylated Nitrile) |
Inch/Metric | Inch |
Construction | BV |
Housing Bore | 2 in |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -65 °F |
Pressure | 4000 psi |
Temp Description | Block Vee |
Weight | 0.043 LB |
EAN or UPC | 85311079037 |