Product details
- 1 7/8" Shaft Diameter
- 2 1/4" Housing Bore
- 0.188" Width
- Nitrile
- Block Vee
Specifications
Pressure | 4000 psi |
Temp Description | Block Vee |
Housing Bore | 2.25 in |
Shaft Dia. | 1.875 in |
Temperature Range [Max] | 225 °F |
Inch/Metric | Inch |
Lip Material | Nitrile |
Construction | BV |
Temperature Range [Min] | -65 °F |
Weight | 0.062 LB |
EAN or UPC | 85311079044 |