Product details
- 1 3/8" Shaft Diameter
- 1.6880" Housing Bore
- 0.156" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Temperature Range [Min] | -65 °F |
Housing Bore | 1.688 in |
Construction | BV |
Pressure | 4000 psi |
Temperature Range [Max] | 225 °F |
Inch/Metric | Inch |
Shaft Dia. | 1.375 in |
Temp Description | Block Vee |
Lip Material | Duralip (Carboxylated Nitrile) |
Weight | 0.057 LB |
EAN or UPC | 85311079068 |