Product details
- 2 3/8" Shaft Diameter
- 2 3/4" Housing Bore
- 0.188" Width
- Nitrile
- Block Vee
Specifications
Temp Description | Block Vee |
Seal Material | Nitrile Rubber (NBR) |
Inch/Metric | Inch |
Lip Material | Nitrile |
Pressure | 4000 psi |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Temperature Range [Max] | 225 °F |
Shaft Dia. | 2.38 in, 60.33 mm |
Case Design | All-Rubber Seal |
Construction | BV |
Operating Temperature [Min] | -40 °F |
Housing Bore Dia. | 2.75 in, 69.85 mm |
Operating Temperature [Max] | 210 °F |
Overall Width | 0.19 in, 4.78 mm |
Housing Bore | 2.75 in |
Temperature Range [Min] | -65 °F |
Installation | Groove Fit |
Weight | 0.054 LB |
EAN or UPC | 85311079075 |