
- 2 1/2" Shaft Diameter
- 2 7/8" Housing Bore
- 0.188" Width
- Nitrile
- Block Vee
Overall Width | 0.19 in, 4.78 mm |
Operating Temperature [Max] | 210 °F |
Pressure | 4000 psi |
Construction | BV |
Seal Material | Nitrile Rubber (NBR) |
Lip Material | Nitrile |
Temperature Range [Min] | -65 °F |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Housing Bore Dia. | 2.88 in, 73.03 mm |
Shaft Dia. | 2.5 in, 63.5 mm |
Housing Bore | 2.875 in |
Case Design | All-Rubber Seal |
Installation | Groove Fit |
Temp Description | Block Vee |
Inch/Metric | Inch |
Temperature Range [Max] | 225 °F |
Operating Temperature [Min] | -40 °F |
Weight | 0.054 LB |
EAN or UPC | 85311079082 |
