Product details
- 2.8130" Shaft Diameter
- 3 1/4" Housing Bore
- 0.219" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Construction | BV |
Temp Description | Block Vee |
Case Design | All-Rubber Seal |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Lip Material | Duralip (Carboxylated Nitrile) |
Shaft Dia. | 2.81 in, 71.45 mm |
Housing Bore Dia. | 3.25 in, 82.55 mm |
Pressure | 4000 psi |
Temperature Range [Min] | -65 °F |
Inch/Metric | Inch |
Temperature Range [Max] | 225 °F |
Overall Width | 0.22 in, 5.56 mm |
Operating Temperature [Min] | -40 °F |
Operating Temperature [Max] | 210 °F |
Housing Bore | 3.25 in |
Installation | Groove Fit |
Seal Material | Carboxylated Nitrile Rubber (XNBR) |
Weight | 0.158 LB |
EAN or UPC | 85311079129 |