Product details
- 3 1/4" Shaft Diameter
- 3 5/8" Housing Bore
- 0.188" Width
- Nitrile
- Block Vee
Specifications
Shaft Dia. | 3.25 in |
Temp Description | Block Vee |
Lip Material | Nitrile |
Construction | BV |
Pressure | 4000 psi |
Temperature Range [Min] | -65 °F |
Inch/Metric | Inch |
Housing Bore | 3.625 in |
Temperature Range [Max] | 225 °F |
Weight | 0.158 LB |
EAN or UPC | 85311079150 |