Product details
- 5" Shaft Diameter
- 5.5630" Housing Bore
- 0.281" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
Specifications
Shaft Dia. | 5 in, 127 mm |
Pressure | 4000 psi |
Housing Bore Dia. | 5.56 in, 141.3 mm |
Housing Bore | 5.563 in |
Case Design | All-Rubber Seal |
Temperature Range [Max] | 225 °F |
Lip Material | Duralip (Carboxylated Nitrile) |
Operating Temperature [Min] | -40 °F |
Operating Temperature [Max] | 210 °F |
Temp Description | Block Vee |
Installation | Groove Fit |
Overall Width | 0.28 in, 7.14 mm |
Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
Seal Material | Carboxylated Nitrile Rubber (XNBR) |
Inch/Metric | Inch |
Design | BV |
Temperature Range [Min] | -65 °F |
Construction | BV |
Weight | 0.194 LB |
EAN or UPC | 85311079235 |